STAHLWILLE 51040060 760/60 120-600NM TORQUE WRENCH


Torque Screwdriver

References
stahlwille:51040060
rubix:219A6612
ean:4018754118939
brand logo
brand logo
Technical specifications

Product details : STAHLWILLE 51040060 760/60 120-600NM TORQUE WRENCH


Indicating type. the measuring element is a torsional leaf spring. clockwise tightening (with trailing pointer) and anticlockwise tightening. with 1/4" internal hex drive (f 6. 3 din 3126). comparative scale in in·lb and cursor. inserts and adaptors with external hex e 6. 3 (1/4"). DIN 3126/iso 1173 are securely held and firmly controlled in the mounting shaft . to attach 1/4" sockets, please order adaptor no 3115 . certificate in accordance with din en iso 6789-2:217

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x0x185 mm
Logistic Weight230 g
Length185 mm
Show UNSPSC/ECL@SS
£ 283.95 excl. VAT
/ Each
£ 340.74 incl. VAT
  • Usually arrives within 14 working days