Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 8180A CHEMICAL PROTECTION GLOVE 7 S
TEGERA 8180A CHEMICAL PROTECTION GLOVE 7 S
Disposable use gloves Tegera
References
tegera:
8180A-7
rubix:
386A1575
ean:
7340118416434
Technical specifications
Size
7
Main material
PVC
Length
330
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8180A CHEMICAL PROTECTION GLOVE 7 S
Technical specifications
Attributes
Size
7
Main material
PVC
Length
330
mm
Thickness
0.55
mm
Colour
Blue
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.37
excl. VAT
/
Each
£
4.04
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 25-201 MICROFLEX POWDERFREE DISP GLOVES B'GRN SIZE 6.5-7 PK100
TEGERA 84301 DISPOSABLE GLOVE 8 M BX200
POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE S BX100
SKYTEC SKG00725GF TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE M BX100
SKYTEC SKG00924BF TX924 8G DISPOSABLE NITRILE GLOVES BLACK 8/M BX100
ANSELL 92-600VP TOUCHNTUFF POWDERFRE AMIDXS GLOVES GRN SIZE 6.5-7 PK20
AURELIA 98229 VIBRANT CREAM POWDER FREE LATEX GLOVES XLARGE BOX OF 100
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 7 PK100
ANSELL 93-256 MICROFLEX POWDERFREE AMBIDXS GLOVES ORG SIZE 10 BX100
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 9.5-10 PK100
TEGERA 846 DISPOSABLE GLOVE 9 L BX50
SKYTEC SKG00725GH TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE L BX100
GISS 861530 DISPOSABLE POLYTHENE GLOVE CLEAR 290MM PACK OF 100
TEGERA 8190A CHEMICAL PROTECTION GLOVE 8 M
UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES L BX50