Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 825A DISPOSABLE GLOVE 9 L BX100
TEGERA 825A DISPOSABLE GLOVE 9 L BX100
Disposable use gloves Tegera
References
tegera:
825A-09
rubix:
386A1710
Technical specifications
Size
9
Main material
PVC
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 825A DISPOSABLE GLOVE 9 L BX100
Technical specifications
Attributes
Size
9
Main material
PVC
Length
240
mm
Thickness
0.1
mm
Powdered
No
Food contact
No
Colour
Colourless
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.37
excl. VAT
/
Each
£
10.04
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO GL897 NITRILE P'FREE EXAMINATION GLOVES BLK SIZE S BX100
POLYCO GL897 NITRILE P'FREE EXAMINATION GLOVES BLK SIZE M BX100
TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE M BOX100
GISS 844948 DISPOSABLE G-NITRILE POWDERED GLOVES BLU S11 PACK OF 100
POLYCO FHD50 FINITE HD L/C P'FREE DISPOSABLE GLOVES BLUE SIZE M PK50
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 9 PK100
SKYTEC SKG00725GF TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE M BX100
POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE S BX100
POLYCO GL897 NITRILE P'FREE EXAMINATION GLOVES BLK SIZE XL BX100
TEGERA 84301 DISPOSABLE GLOVE 9 L BX200
ANSELL 92-605 TOUCHNTUFF POWDERFREE AMIDXS GLOVES GRN SIZE 8.5-9 PK100
ANSELL 92-605 TOUCHNTUFF POWDERFREE AMIDXS GLOVES GRN SIZE 7.5-8 PK100
TRAFFIGLOV TD04 NITRILE BIODEGRADABLE DISPOSABLE GREEN GLOVE S BOX100
ANSELL 93-852 MICROFLEX POWDERFREE AMBIDXS GLOVES BLK SIZE 7.5-8 PK100
GISS 844941 DISPOSABLE G-LATEX POWDERED GLOVES WHT S9 PACK OF 100