References
Draper:29292
Rubix:382A0545
Manufacturer :29292
EAN:5059482004568


Technical specifications
| Diameter | 0.8 mm |
|---|---|
| Packaging | 5 kg |
| Material | copper coated mild steel |
Product details : DRAPER 29292 MILD STEEL MIG WIRE 0.8MMX5KG
Made from copper coated mild steel. 0.8mm wire supplied as a 5kg spool. For welding mild and medium tensile steels for impact toughness down to -20℃. Suitable for use with most MIG welders.
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 5 kg |
| Material | copper coated mild steel |
| Type | mild steel mig welding wire |
Show UNSPSC/ECL@SS
£ 42.75 excl. VAT
/ Each
£ 51.30 incl. VAT
- Delivery usually within ( 7 ) days