Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK MILLENICUT HAND FILE 12 INCH
ROEBUCK MILLENICUT HAND FILE 12 INCH
Millenicut
References
roebuck:
5044477
rubix:
011380
Technical specifications
Shape
Other
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK MILLENICUT HAND FILE 12 INCH
Millenicut Hand File
Technical specifications
Attributes
Shape
Other
Length
300
mm
Model
Standard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.47
excl. VAT
/
Each
£
23.36
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2-302-14-2-0 14CM 3SQUARE NEEDLE FILE CUT 2
PFERD 11037203 CHAIN SAW FILE 412 200 X 4.0 PREMIUM
GEDORE 8729 6.1/4 FLAT CONTACT FILE DOUBLE CUT HANDLED
DRAPER 51763 PICK AND HOOK SET
BAHCO 1-111-06-1-0 6IN WARDING FILE CUT 1
BAHCO 1-230-04-1-2 4IN ROUND WITH HANDLE CUT 1
ROEBUCK HANDLED ENGINEERS FILE 12 INCH ROUND SMOOTH
BAHCO 1-160-06-2-2 6IN SQUARE WITH HANDLE CUT 2
BAHCO 1-210-04-3-0 4IN HALF ROUND FILE CUT 3
ROEBUCK ENGINEERS FILE 250MM THREE SQUARE SECOND 879998
ROEBUCK FILE SET 2 NEEDLE 145MM CUT
ROEBUCK RPS4 PAINT SCRAPER ROSEWOOD HANDLE 4IN 100MM
BAHCO 4-138-06-1-2 6IN MILL SAW 1RE WITH HANDLE
BAHCO 1-102-08-3-0 8IN PILLAR FILE CUT 3
ROEBUCK ENGINEERS FILE FLAT SECOND 4 INCH