BAHCO 1-102-08-3-0 8IN PILLAR FILE CUT 3


Pillar files for bastard/semi-soft/soft cuts, without handle

References
bahco:1-102-08-3-0
rubix:80243499
ean:7311518019235
brand logo
brand logo
Technical specifications
ShapePillar
Length200 mm
See all Specifications

Product details : BAHCO 1-102-08-3-0 8IN PILLAR FILE CUT 3


For work where the standard flat file, ref.1-100, is too wide or too thick, e.g. for filing fine grooves
For making dies and punches, etc.
Shape: parallel edges and faces
Type of cut: 1 = bastard, 2 = semi-soft, 3 = soft
Cross-cut on faces, one edge not cut, other single cut on edges
Industry pack without handle
Easier access to places where a standard file is too wide
The pillar file is a thinner model of the flat file.

Technical specifications


Attributes
Logistic Weight50 g
ShapePillar
Length200 mm
Model1-102-08-3-0
Type of cutSoft
Section12 mm
Show UNSPSC/ECL@SS
£ 9.51 excl. VAT
/ Each
£ 11.41 incl. VAT
  • Usually arrives within 14 working days