BAHCO 2-302-14-2-0 14CM 3SQUARE NEEDLE FILE CUT 2


Needle Three Square File Smooth Cut Unhandled

References
bahco:2-302-14-2-0
rubix:601697
ean:7311518044169
brand logo
brand logo
Technical specifications
ShapeTriangular
Length140 mm
See all Specifications

Product details : BAHCO 2-302-14-2-0 14CM 3SQUARE NEEDLE FILE CUT 2


Strengths

•For Fine Filing and Polishing Jobs
Used by Engravers, Precision Engineers, Instrument Makers, Watchmakers and Goldsmiths
Shape: Triangular, Surfaces Taper to a Point
Type of Cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead Smooth
Surfaces Triangular and Double Cut
Packing: 10 Pieces Per Box

Technical specifications


Attributes
Logistic Weight10 g
ShapeTriangular
Length140 mm
Model2-302
Type of cutBastard;Second;Smooth;Dead Smooth
Show UNSPSC/ECL@SS
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
  • Usually arrives within 14 working days