ROEBUCK ENGINEERS FILE 250MM THREE SQUARE SECOND 879998
Three square
See technical informationSee documentsReferences
Roebuck:879998
Rubix:209A7550
EAN:3660338334719

Documents
Product details : ROEBUCK ENGINEERS FILE 250MM THREE SQUARE SECOND 879998
For filing out sharp corners and internal angles.
Double cut on all 3 sides.
Tapers slightly towards point.
Manafactured from finest grade steel.
Double cut on all 3 sides.
Tapers slightly towards point.
Manafactured from finest grade steel.
Technical specifications
Attributes
| Shape | triangular |
|---|---|
| Length | 250 mm |
| Section | 18 mm |
Show UNSPSC/ECL@SS
£ 13.58 excl. VAT
/ Each
£ 16.30 incl. VAT
- Usually arrives within 14 working days
