HONEYWELL 1032176 MILLENNIA 2G BLACK FRAME GRAY HC SAFETY SPECS

Millennia Bezel 2g

See technical information

References

Honeywell:1032176
Rubix:80256161
EAN:7312550321768
brand logo

Technical specifications

Coating of the glassesanti-scratch
Eyepiece shadegrey
Adjustable side piecesno
See all Specifications

Product details : HONEYWELL 1032176 MILLENNIA 2G BLACK FRAME GRAY HC SAFETY SPECS


This model offers high visibility and good contrast in low light conditions. Eyes made of clear polycarbonate, high scratch-resistant coating on the outside (K-marking), high quality anti-fog lining (N-marking) Dielectric (no metal component).

Strengths

Glass with a narrower curve that eliminates gaps and provides better protection. The material of the frame is softer and more flexible for comfort at the temples and ears for use throughout the day.

Applications

Automotive manufacturer and OEM. Construction and public works energy or electricity. Food industries General industry. Industrial Cleaning Laboratory. Logistics. Maintenance. Offshore medical and pharmaceutical industry. Services Shipbuilding. Telecommunications. Textile industries. Transportation Utilities. Wood industries.

Technical specifications


Attributes
Coating of the glassesanti-scratch
Eyepiece shadegrey
Adjustable side piecesno
Colourblack
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
  • Usually arrives within 14 working days

Coating of the glasses

Eyepiece shade