UVEX 9192385 PHEOS SAFETY SPECTACLES W/ AMBER LENS

Uvex pheos eyeglasses

See technical informationSee documents

References

Uvex:9192385
Rubix:2018167
Manufacturer :9192385
EAN:4031101495514
brand logo

Technical specifications

Coating of the glassesanti-scratch and anti-fog
Eyepiece shadeamber
Ocular materialpolycarbonate
See all Specifications

Documents

Product details : UVEX 9192385 PHEOS SAFETY SPECTACLES W/ AMBER LENS


Ultra-lightweight, 28g ultra-wraparound design offers excellent support thanks to dual density flexible arms with non-slip area. Exclusive Treatment Uvex Supravision excellence: interior anti-fogging, powerful external anti-scratches (extremely exterior resistant anti-scratches and permanent interior anti-fogging). EN166, EN170, EN172 Standards (smoked version).

Strengths

Enveloping eyepieces. Sub-orbital protection with duo-spherical screen with beveled area "eye plus-Protection" on the top of the screen. Flexibility of the branches thanks to the bi-density technology with soft and anti-slip areas. Compatibility with other PPE. Exceptional ventilation. Innovative branch screwless fixing system. UV Protection 400 nm.

Applications

Grinding, milling, precision mechanics, laboratory work, assembly, outdoor work.

Technical specifications


Attributes
Logistic Weight28 g
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadeamber
Ocular materialpolycarbonate
Adjustable side piecesno
Colourblack
£ 5.45 excl. VAT
/ Each
£ 6.54 incl. VAT
  • In stock: Next day delivery

Eyepiece shade