BOLLE TRACWPCC2 TRACKER WELDING PC SHADE 1.7 LENS BLK FRAME STRAP&BAG
BOLLE TRACPSI TRACKER SAFETY GLASSES
See technical informationSee documentsReferences
Bollé Safety:TRACWPCC2
Rubix:80097884
EAN:3660740000400


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | green |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE TRACWPCC2 TRACKER WELDING PC SHADE 1.7 LENS BLK FRAME STRAP&BAG
Ultra-comfortable and technical, TRACKER protects against all mechanical and chemical risks making it an exclusive model in the range of the glasses with temples. Standards EN166, EN170 and EN172 (smoked version).
Strengths
Superior protection. Removable foam reinforcement with indirect vents. Bottom protection. Removable, adjustable braid. Side vent.
Applications
Outdoors
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Package weight | 50 g |
| Coating of the glasses | anti-scratch |
| Eyepiece shade | green |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 18.61 incl. VAT
- In stock: Next day delivery