HONEYWELL 1000001 MILLENNIA SPECS BLACK FRAME CLEAR LENS
Millennia safety glasses
See technical informationSee documentsReferences
Honeywell:1000001
Rubix:321152
EAN:7312550000014


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : HONEYWELL 1000001 MILLENNIA SPECS BLACK FRAME CLEAR LENS
Full field of vision including on the sides. Integrated side protection. Sub-orbital protection built into the front bar. Straight temples. Flexicord cord and universal nose bridge integrated into the lens. Polycarbonate lens. 100% UV filtration. Standards EN 166 and EN 170.
Strengths
Anti-scratch/anti-fog treatment.
Applications
Construction. Manufacturing industry.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
| Main material | nylon |
Show UNSPSC/ECL@SS
£ 10.36 excl. VAT
/ Each
£ 12.43 incl. VAT
- In stock: Next day delivery