References
Honeywell:1011024
Rubix:2004608
EAN:7312550110249


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | yellow |
| Adjustable side pieces | yes |
Product details : HONEYWELL 1011024 SPECTACLES XC BLUE FME HDL YELLOW HC LENS
Minimizes the risk of particle intrusion. Adjustable temple length and pantoscopic adjustment. Flexible nose bridge. Polycarbonate lenses. Standard EN 166.
Strengths
Adjustment of pantoscopic angle and temple length to ensure optimum adjustment, perfectly filling the gaps. MMT-Multi-Material Technology® is used for better comfort. The front bar is coated on its full length with a flexible, shock-absorbing and anti-slip elastomer RX insert for XC glasses. A solution that allows eyeglass wearers to benefit from the advantages of optimized comfort and protection provided by the XC compared to traditional solutions. The corrective lenses are also protected by the XC lenses against any risk of scratching.
Applications
General use and impact protection (45 m/s). Mechanical work (grinding. shooting. milling).
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | yellow |
| Adjustable side pieces | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 12.85 excl. VAT
/ Each
£ 15.42 incl. VAT
- Usually arrives within 14 working days