BOLLE RUSXSN70E RUSH FOAM&STRAP KIT FOR RUSH+ 2.0 / RUSH+ 2.0 XP S
Safety spectacles Bollé Safety
See technical informationSee documentsReferences
Bollé Safety:RUSXSN70E
Rubix:402A0050
Manufacturer :RUSXSN70E
EAN:3660740023850


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE RUSXSN70E RUSH FOAM&STRAP KIT FOR RUSH+ 2.0 / RUSH+ 2.0 XP S
The RUSH+ 2.0, our iconic model, is designed to withstand the harshest work environments,
making it a trusted choice for all professionals. While RUSH+ 2.0 is recognised for its
comfortable wear thanks to a best-in-class fit, RUSH+ 2.0 XP goes beyond by also offering
extended protection and support thanks to its replaceable foam gasket and adjustable strap.
RUSH+ 2.0 XP is made with 27% of recycled materials. Its wide lens, coated with our exclusive
Platinum anti-fog and anti-scratch solution optimise the wearer’s vision.
The RUSH+ 2.0, our iconic model, is designed to withstand the harshest work environments, making it a trusted choice for all professionals.
While RUSH+ 2.0 is recognised for its comfortable wear thanks to a best-in-class fit, RUSH+ 2.0 XP goes beyond by also offering extended protection and support thanks to its replaceable foam gasket and adjustable strap.
RUSH+ 2.0 XP is made with 27% of recycled materials. Its wide lens, coated with our exclusive Platinum anti-fog and anti-scratch solution optimise the wearer’s vision.
Key Features
• Comfortable fit: Ergonomic temples & hinges
• Enhanced protection & support: Replaceable foam seal & strap
• Optimal vision: Platinum coated (ASAF)
• Sustainable: Made of 34% recycled material
Features
• Frame Material: SBR Foam/Recycled Nylon Gasket - Black
Standards
Frame Marking: CE UKCA
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Branch material | tpr/xylex |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- Usually arrives within 14 working days