WALTER M4132-063-B22-05-09 MILLING CUTTER 6556153


Miller cutter body with smooth bore M4132-063-B22-05-09

References
walter:M4132-063-B22-05-09
rubix:2593792
manufacturer :6556153
brand logo
brand logo
Technical specifications
Diameter63 mm
Reaming diameter22 mm
Z5 mm
See all Specifications

Product details : WALTER M4132-063-B22-05-09 MILLING CUTTER 6556153


Face milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter63 mm
Reaming diameter22 mm
Z5 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 500.90 excl. VAT
/ Each
£ 601.08 incl. VAT
  • Usually arrives within 14 working days