References
Facom:238B.16
Rubix:80081056
EAN:3148517799073

Product details : FACOM- COPPER MIMI PIPE CUTTER
238 - Mini copper tube cutter
- 238B.16 : grey color - 238.28 : red color.
- Can be used on tube in place.
- Very small overall radius.
- Spare knurls, set of 5 knurls :
- 238B.16M5 for model 238B.16.
- 238A.M5 for model 238.28.
- 238.M5 for old model 238.16. Model: copper.
- 238B.16 : grey color - 238.28 : red color.
- Can be used on tube in place.
- Very small overall radius.
- Spare knurls, set of 5 knurls :
- 238B.16M5 for model 238B.16.
- 238A.M5 for model 238.28.
- 238.M5 for old model 238.16. Model: copper.
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Packaged dimensions (D x W x H) | 62x45x26 mm |
| Package weight | 112 g |
| Capacity | 3.16 mm |
| Tube material | copper |
| Length | 55 mm |
| Weight | 0.12 kg |
Show UNSPSC/ECL@SS
£ 20.26 excl. VAT
/ Each
£ 24.31 incl. VAT
- Delivery usually within ( 14 ) days
