Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
ROEBUCK TELESCOPIC TUBE CUTTER 180MM 864593
ROEBUCK TELESCOPIC TUBE CUTTER 180MM 864593
Telescopic copper pipe cutter
References
roebuck:
864593
rubix:
209A8004
ean:
3660338190667
Technical specifications
Tube material
Copper
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK TELESCOPIC TUBE CUTTER 180MM 864593
Telescopic operating system.
2 groove rollers for guiding the tube and cutting flush to the collar.
Rotating deburring device.
Technical specifications
Attributes
Tube material
Copper
Length
150
mm
Weight
0.626
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.81
excl. VAT
/
Each
£
51.37
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROTHENBERGER NO35 TELESCOPIC TUBE CUTTER 6-35MM 7.0027
ROTHENBERG 1500005093 PRO-CUT COPPER PIPE CUTTER 22MM
ROEBUCK TUBE CUTTER 265MM 864595
FACOM- COPPER MIMI PIPE CUTTER
KNIPEX 902301BK KNIPEX DP50 PIPE CUTTER 202MM
ROTHENBERGER AUTOMATIC TUBE CUTTER PLASTIC 3-65MM 70031
RIDGID 32950 PIPE CUTTER 25MM - 79MM
RIDGID 31642 NO 152 QUICK ACTION TUBE CUTTER
STANLEY 0-70-448 ADJUSTABLE PIPE CUTTERS
ROEBUCK CABLE CUTTER 40 TUBE MATERIAL MULTI-LAYER, PE, PEHD 840508
KNIPEX 903101 KNIPEX TUBIX S PIPE-CUTTER 77MM
BAHCO 306-10 TUBE CUTTER 10MM
ROTHENBERGER TUBE CUTTER 6-35MM INOX 70055
GEDORE 224021 1600885 25/66 NIRO RATCHET PIPE CUTTER
ROTHENBERGER PLASTIC PIPE SHEARS 42S 5.5091E