PRYOR NUMBER PUNCH SET PP10125 1/2 INCH 12.5MM


Positive impression figures and letters - Numbers 0 - 9

References
pryor:PP10125
rubix:212833
brand logo
brand logo
Technical specifications
Imprint size12,5 mm
Type of imprintSet of figures
Number of elements10

Product details : PRYOR NUMBER PUNCH SET PP10125 1/2 INCH 12.5MM


For marking metals and other solid materials. Machined from chromium tool steel and heat treated for maximum endurance and quality of impression. Sets of letters and figures for hand use.
Produces sharp faced characters on anything from aluminium to stainless steel.

Technical specifications


Attributes
Imprint size12,5 mm
Type of imprintSet of figures
Number of elements10
Show UNSPSC/ECL@SS
£ 89.03 excl. VAT
/ Each
£ 106.84 incl. VAT
  • Usually arrives within 14 working days