PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 1/16 (1.5MM) PR10015


Negative impression reverse figures and letters - Numbers 0 - 9

References
pryor:PR10015
rubix:218300
brand logo
brand logo
Technical specifications
Imprint size1,5 mm
Type of imprintSet of figures
Number of elements10

Product details : PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 1/16 (1.5MM) PR10015


Machined from chromium tool steel and heat treated for maximum endurance and quality of impression. Used when a negative impression is required, particularly in forging or moulding applications, to produce a positive or readable inscription on a moulded or cast component.

Technical specifications


Attributes
Imprint size1,5 mm
Type of imprintSet of figures
Number of elements10
Show UNSPSC/ECL@SS
£ 25.79 excl. VAT
/ Each
£ 30.95 incl. VAT
  • Usually arrives within 14 working days