MIRKA 5424105080 ABRANET 150 MM P80 DISC PACK 50
Mirka Abranet Disc
See technical informationSee documentsReferences
Mirka:5424105080
Rubix:1345870



Documents
Product details : MIRKA 5424105080 ABRANET 150 MM P80 DISC PACK 50
The multifunctional and classic Abranet is especially developed for sanding putty, primers, lacquers, composite materials and a wide range of other materials for industrial use.
Applications
Abranet combines high performance and a longer lifespan than traditional abrasives
Cleaner work environment
Better surface finish
Cleaner work environment
Better surface finish
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | designed for dry sanding by machine or by hand |
Show UNSPSC/ECL@SS
£ 56.14 excl. VAT
/ Each
£ 67.37 incl. VAT
- In stock: Next day delivery