KLINGSPOR 82942 PS22K SELF-FASTENING DISC 115 MM GRIT 100 8 HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:82942
Rubix:416A2434
EAN:4014855042609

Product details : KLINGSPOR 82942 PS22K SELF-FASTENING DISC 115 MM GRIT 100 8 HOLE PK50
PS 22 K disc self-fastening, 115 mm grit 100 hole pattern GLS4
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 100 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ Each
£ 22.92 incl. VAT
- Usually arrives within 14 working days