NORTON 66623378985 RAPIDPREP SELF GRIP 125MM DISC - COARSE PACK OF 25


Rapid Prep Low Flex - Surface Blending Discs

References
norton:66623378985
rubix:2577122
ean:3157629497098
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
See all Specifications

Product details : NORTON 66623378985 RAPIDPREP SELF GRIP 125MM DISC - COARSE PACK OF 25


Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
brand logo

Technical specifications


Attributes
Diameter125 mm
ApplicationBlending;Finishing;Cleaning;Light Deburring
Show UNSPSC/ECL@SS
£ 79.97 excl. VAT
/ Each
£ 95.96 incl. VAT
  • Usually arrives within 14 working days