MILWAUKEE 4932430490 SOFT SPONGE 75MM WHITE

Polishing

See technical information

References

Milwaukee:4932430490
Rubix:80381980
EAN:4002395381517
brand logo

Technical specifications

Typemilwaukee 4932430490 soft sponge 75mm white

Product details : MILWAUKEE 4932430490 SOFT SPONGE 75MM WHITE


SPONGE SOFT 75MM POLISHING SPONGE
SS 80 mm - 1 pc

Technical specifications


Attributes
Typemilwaukee 4932430490 soft sponge 75mm white
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
  • Usually arrives within 14 working days