Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
EXPERT E110306 21 PCE COMBINATION WRENCH SET 6-32MM
EXPERT E110306 21 PCE COMBINATION WRENCH SET 6-32MM
Mixed key sets
References
expert:
E110306
rubix:
80988274
ean:
3258951103067
Technical specifications
Number of elements
21
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : EXPERT E110306 21 PCE COMBINATION WRENCH SET 6-32MM
specifications:
EAN: 3258951103067
Packing: 1
Contents: 6-7-8-9-10-11-12-13-14-15-16-17-18-19-20-21-22-24-27-30-32 mm.
Container: cardboard box
PU: 21
PU: 21
[g]: 3450
Strengths
Metric combination spanners. Material: Chrome Vanadium Finish: Bright chrome
Technical specifications
Attributes
Number of elements
21
Weight
3450
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.70
excl. VAT
/
Each
£
196.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK SPANNERS METRIC RATCHET 5 PIECE SET
STAHLWILLE 96400816 COMBINATION SPANNER SET
BRITOOL EXPERT METRIC COMBINATION WRENCH 16 PIECE SET E113239
GEDORE 8-32MM SPANNER SET 1 B-020
ROEBUCK 880467 OF 11 RING SPANNER
BAHCO S138 SOCKET SET 1/4-3/8-1/2 138PCS
ROEBUCK IMPERIAL COMBI SPANNER WRENCH SET 3/8-3/4 INCH A/F 7 PIECE SET
WERA 020012 JOKER WRENCH RATCHET COMBI AF 8PC
FACOM BX, RLL AND PNL SET 55A.JE8
GEDORE IMPERIAL OFFSET COMBI SPANNER 5/16 - 1.1/4 A/F 1B-014A 14PC SET
75.JU10 FACOM SET OF WRENCHES
BAHCO S4RM/3T RATCHET WRENCH DOUBLE FLAT SET
FACOM 440.JN8T COMBINATION WRENCH SET 8 - 24MM ROLL 8 PIECE SET
FACOM 440.JP12APB COMBINATION WRENCH SET 12 PIECES ( 7 TO 19 MM) HOLDE
ROEBUCK SET OF 9 WRENCH SOCKETS 6X12 865324