Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM BX, RLL AND PNL SET 55A.JE8
FACOM BX, RLL AND PNL SET 55A.JE8
55A - Metric offset polygon wrench sets
References
facom:
55A.JE8
rubix:
1235068
ean:
3148516983657
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : FACOM BX, RLL AND PNL SET 55A.JE8
55A - Metric offset polygon wrench sets
- Presentation: kit, box or on panel.
Technical specifications
Attributes
Logistic Weight
1933
g
Packaged dimensions (D x W x H)
395
x
90
x
70
mm
Package weight
1933
g
Number of elements
8
Finishing
Satin/Chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.48
excl. VAT
/
Each
£
131.38
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 440.JE25 COMBINATION WRENCH SET 6 - 34MM 25 PIECE SET
FACOM RING SPANNER SET 54.P9M
STAHLWILLE 16 SERIES COMBI SPANNER OPEN-BOX SMALL 3.2 - 5MM 5 PCE SET
FACOM 440.JP12APB COMBINATION WRENCH SET 12 PIECES ( 7 TO 19 MM) HOLDE
FACOM SL.DBOX112PB 1/2 IN. DBOX SOCKET AND PEAR-HEAD RATCHET SET 21 PC
ROEBUCK SET OF 12 COMBINATION WRENCH SPANNERS 865285
FACOM 16PC SHT ARM DOE SPANNER MOD 34.JL16T
BAHCO S108 SOCKET SET 1/4IN & 1/2IN 108PCE
FACOM SET OF WRENCH 70A.JE5T
FACOM SET OF WRENCH 39.JU10T
BAHCO S910 SOCKET SET 1/4IN & 1/2IN 91PCE
GEDORE 12PCCOMBISPANNER SET 7-0112
BAHCO S4RM-30-36 RATCHET WRENCH DOUBLE FLAT SET
STAHLWILLE 12SER10POESPNSET4-11 96400653
BAHCO 1931Z-3/16 OPEN END WRENCH