Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BRITOOL EXPERT METRIC COMBINATION WRENCH 16 PIECE SET E113239
BRITOOL EXPERT METRIC COMBINATION WRENCH 16 PIECE SET E113239
Set of combination wrenches
References
expert:
E113239
rubix:
2015045
ean:
3258951132395
Technical specifications
Number of elements
16
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT METRIC COMBINATION WRENCH 16 PIECE SET E113239
Characteristics:
EAN: 3258951132395
Pack: 1
Contents: 6-7-8-9-10-11-12-13-14-15-16-17-18-19-22-24 mm.
Contents: Cardboard box
Qty: 16
Qty: 16
[g]: 1646
Strengths
Combination wrenches, metric Material: Chrome vanadium. Finishing Bright chrome
Technical specifications
Attributes
Number of elements
16
Weight
1646
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.06
excl. VAT
/
Each
£
122.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 7 PIECE METRIC COMBINATION RATCHET SPANNERS 8-19MM 865416
BAHCO A6716DZ SOCKET SET 1/4
BAHCO 1933M/6T OPEN END WRENCH SET
MELFORM MEL SET 16 1/8 W HEX TO 9/16 W HEX WITH TOMMY BARS
MILWAUKEE 4932464994 RATCHETING METRIC COMBINATION SPANNER 15PC SET
FACOM RING SPANNER SET 54.P9M
MILWAUKEE 4932464257 METRIC COMBINATION SPANNER 7PC SET
FACOM COMBI SPANNER SET 39.JE10T
BRITOOL EXPERT 4 PC COMBI WRENCH MODULE
FACOM 4PC RATCHET RING SPANNER 64.J4
BAHCO S4RM-30-36 RATCHET WRENCH DOUBLE FLAT SET
FACOM 55A.JD8 55A OFFSET RING SPANNER SET JD8
BRITOOL EXPERT METRIC COMBINATION WRENCH 8 PIECE SET E110300
GEDORE 2-8 DOUBLE ENDED RING SPANNERS 8 PIECE SET 6-22MM
FACOM 440.JE11 COMBINATION WRENCH SET 7 - 19MM 11 PIECE SET