MAKITA B-64814 STARLOCK CUTSAW 32 TMA047 BIM
TMA047 Plunge saw blade 32x50mm wood&steel
See technical informationReferences
Makita:B-64814
Rubix:247A3263
EAN:0088381536318
Product details : MAKITA B-64814 STARLOCK CUTSAW 32 TMA047 BIM
B-64814TMA047 Plunge saw blade 32x50mm wood&steel 12,75 excl. VAT 15,43 incl. VATEAN code: 0088381536318 ORDER Ask Ike Compare (select at least 2 items to make a comparison)Bi-metal plunge saw blade, with rounded cutting edge for more accurate and faster plunge cuts in wood and metal.Ideal for: softwood up to 50 mm, epoxy up to 50 mm, steel sheets up to 1 mm, nails up to 2 mm.Suitable for: hardwood, plasterboard, fiberglass, thin aluminium, non-ferrous metals up to 2 mm.
Technical specifications
Attributes
| Type | plunge saw blade |
|---|
Show UNSPSC/ECL@SS
£ 18.16 excl. VAT
/ Each
£ 21.79 incl. VAT
- Delivery usually within ( 7 ) days