Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
BOSCH 2608597127 SDS-PLUS DRILL 20 X 950 X 1000MM
BOSCH 2608597127 SDS-PLUS DRILL 20 X 950 X 1000MM
S4L SDS-Plus Drill Bits
References
bosch:
2608597127
rubix:
1243458
manufacturer :
2 608 597 127
ean:
3165140098557
Technical specifications
Type
SDS Plus-5 Drill Bit
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608597127 SDS-PLUS DRILL 20 X 950 X 1000MM
Suitable for masonry and concrete, including concrete with rebar.
Technical specifications
Attributes
Logistic Weight
1090
g
Packaged dimensions (D x W x H)
1090
x
42
x
18
mm
Package weight
1000
g
Type
SDS Plus-5 Drill Bit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.11
excl. VAT
/
Each
£
111.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA SC05340080 ROUND HOLE PUNCH 10
DEWALT DWV9510-XJ TSTAK/TOUGHSYSTEM VAC RACK ATTACHMENT
SDS PLUS CHISEL SET 3PCE
BOSCH 2608572149 13MM KEYLESS CHUCK
MAKITA SC05340220 OVAL HOLE PUNCH 8.5X13
MAKITA SC00000217 ROUND HOLE DIE SB13
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 80G 2608605452 PACK OF 10
BOSCH SANDING DISCS 125MM PACK OF 6 2608605112
MAKITA 233345-3 COMPRESSION SPRING 6 BJR240
BOSCH BISCUITS GR-20 SIZE 20 PACK OF 1000 2607000149
BOSCH 2608661645 AIZ 32BB PLUNGE CUTTING HARDWOOD 32 X 40MM
MAKITA SC05340110 ROUND HOLE PUNCH 13
DEWALT DCFA4031-QZ REPLACEMENT JAWS FOR DCF403 X 1
BOSCH X103TI DRILL & SCREWDRIVERS 103 PIECE SET 2607019331
ALLENBRADL M12 8PIN SOCKET 888D-M8AC8-4N