GPC RCY390Z RECYCLING BIN SET OF 3 BLUE YELLOW GREEN 90LTR
Recycling Bins - Set Of 3 X 90 Litre
See technical informationReferences
GPC Industries:RCY390Z
Rubix:296A7981

Product details : GPC RCY390Z RECYCLING BIN SET OF 3 BLUE YELLOW GREEN 90LTR
Hygienic wipe-clean plastic
Push flap opening with clear lettering & directional arrow
Ideal for use in kitchens, offices, shops, warehouses etc
Push flap opening with clear lettering & directional arrow
Ideal for use in kitchens, offices, shops, warehouses etc
Technical specifications
Attributes
| Capacity | 90 l |
|---|---|
| Colour | grey |
| Material | plastic |
| Height | 758 mm |
| Width | 288 mm |
Show UNSPSC/ECL@SS
£ 190.65 excl. VAT
/ Each
£ 228.78 incl. VAT
- Delivery usually within ( 4 ) days
