SANDVIK R840-1180-50-A0A1220 SC DRILLS CORODRILL 5747549
Monobloc solid carbide drill CoroDrill® Delta-C
See technical informationReferences
Sandvik Coromant:R840-1180-50-A0A1220
Rubix:319A4847
Manufacturer :5747549




Technical specifications
| Drilling diameter | 11.8 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56.8 mm |
Product details : SANDVIK R840-1180-50-A0A1220 SC DRILLS CORODRILL 5747549
Monobloc solid carbide drill CoroDrill® Delta-C
Technical specifications
Attributes
| Drilling diameter | 11.8 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56.8 mm |
| Shank type | cylindrical |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, titanium |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 334.00 excl. VAT
/ Each
£ 400.80 incl. VAT
- Usually arrives within 14 working days