References
Sandvik Coromant:860.1-0300-024A1-GM X1BM
Rubix:258A1282
Manufacturer :7823891
EAN:7323224864757


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
Product details : SANDVIK 860.1-0300-024A1-GM X1BM 860 SOLID CARBIDE DRILL 7823891
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 0,12 (d/l, avec profondeur utile 24,5) |
| Angle of helix | 27.6 ° |
| Sharpening | new sinning geometry (point) |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | all materials (universal machining) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 282.15 excl. VAT
/ Each
£ 338.58 incl. VAT
- Usually arrives within 14 working days