References
Bosch:1609200286
Rubix:80034493
EAN:3165140004565

Product details : BOSCH 5 PIECE GRINDING STONE SET 1609200286
Shank, Ø mm: 6 (a) ; 6 (b) ; 6 (c) ; 6 (d) ; 6 (e)
Grain: 60; 60; 60; 60; 60
Diameter mm: 25; 15; 15; 25; 20
Length mm: 24; 30; 30; 25; 25
Grain: 60; 60; 60; 60; 60
Diameter mm: 25; 15; 15; 25; 20
Length mm: 24; 30; 30; 25; 25
Strengths
Ferrous metals|Steel/ferrous metal
Applications
Ferrous metals|Steel/ferrous metal
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Rod diameter | 6 mm |
| Application | steel/ferrous metal |
| Length | 30 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 15.40 excl. VAT
/ Each
£ 18.48 incl. VAT
- In stock: Next day delivery
