PFERD 44151520 FELT POINT FK ZYA 15 X 20 X 6 MM MEDIUM ST-BO


Mounted felt bobs FK ZYA 1520/6 M ST-BO

References
pferd tools:44151520
rubix:228A8447
ean:4007220294727
PFERD Felt point FK ZYA 1520/6 M ST BO
brand logo
Technical specifications
Diameter15 mm
Rod diameter6 mm
See all Specifications

Product details : PFERD 44151520 FELT POINT FK ZYA 15 X 20 X 6 MM MEDIUM ST-BO


The cylindrical shape ZYA is mainly used peripherally.
The variant with end hole (ST-BO) is particularly suitable for face-down use.
Felt points with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond polishing pastes.
•Priced per piece, order quantity 10 pieces

Strengths

A variety of diameters and shapes also make it possible to polish pieces with complex geometric shapes. PFERD felt tools can be profiled in many ways.

Applications

Felt tools are mainly used for very shiny polishing.

Technical specifications


Attributes
Diameter15 mm
Rod diameter6 mm
Applicationmax speed: 31,500 rpm
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
  • Usually arrives within 14 working days