PFERD FKKEL2025/6 44182026 FELT POINT FK KEL 20 X 25 X 6 MM MEDIUM
Felt point - 6mm shank KEL2025/6
See technical informationReferences
Pferd Tools:FK KEL 2025/6 M
Rubix:228A8500
Manufacturer :44182026
EAN:4007220153956
Product details : PFERD FKKEL2025/6 44182026 FELT POINT FK KEL 20 X 25 X 6 MM MEDIUM
The conical shape KEL is mainly used for work on radii.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
- Usually arrives within 14 working days


