Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Felt on rod
PFERD FKKEL2530/6 44101711 FELT POINT FK KEL 25 X 30 X 6 MM MEDIUM
PFERD FKKEL2530/6 44101711 FELT POINT FK KEL 25 X 30 X 6 MM MEDIUM
Felt point - 6mm shank KEL2530/6
References
pferd tools:
44101711
rubix:
228A8497
ean:
4007220153819
Technical specifications
Diameter
25
mm
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD FKKEL2530/6 44101711 FELT POINT FK KEL 25 X 30 X 6 MM MEDIUM
The conical shape KEL is mainly used for work on radii.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
25
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.78
excl. VAT
/
Each
£
10.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44101701 FELT POINT FK ZYA 20 X 25 X 6 MM MEDIUM ST-BO
PFERD FK TRE 1014/3 M 44100280 FELT POINT FK TRE 10 X 14 X 3 MM MEDIUM
PFERD FK SPK 0618/3 H 44100122 FELT POINT FK SPK 6 X 18 X 3 MM HARD
PFERD FK KEL 0610/3 M 47901130 FELT POINT FK KEL 6 X 10 X 3 MM MEDIUM
PFERD FLS 3020/6 W 44383020 FELT FLAP WHEEL FLS 30 X 20 X 6 MM SOFT
PFERD 44100278 FELT POINT FK TRE 10 X 14 X 2.35 MM MEDIUM
PFERD 44151520 FELT POINT FK ZYA 15 X 20 X 6 MM MEDIUM ST-BO
PFERD 44100112 FELT POINT FK SPK 6 X 10 X 2.35 MM HARD
PFERD FK SPK 0610/3 M 47901120 FELT POINT FK SPK 6 X 10 X 3 MM MEDIUM
PFERD FKKEL1520/6 44151521 FELT POINT FK KEL 15 X 20 X 6 MM MEDIUM
PFERD FKSPK1018/6 44101691 FELT POINT FK SPK 10 X 18 X 6 MM MEDIUM
PFERD FKWRC1520/6 44131526 FELT POINT FK WRC 15 X 20 X 6 MM MEDIUM
PFERD FKKEL2025/6 44182026 FELT POINT FK KEL 20 X 25 X 6 MM MEDIUM
PFERD 44100332 FELT POINT FK WKN 12 X 12 X 2.35 HARD
PFERD FKWRC1014/3 44141014 FELT POINT FK WRC 10 X 14 X 3 MM MEDIUM