Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31105270 MOUNTED POINT ZY 4 X 8 X 3 MM AR 100 O5V STEEL EDG
PFERD 31105270 MOUNTED POINT ZY 4 X 8 X 3 MM AR 100 O5V STEEL EDG
Pencil grinding wheel Pferd Tools
References
pferd tools:
31105270
rubix:
228A7990
ean:
4007220094686
Technical specifications
Diameter
4
mm
Grain
100
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31105270 MOUNTED POINT ZY 4 X 8 X 3 MM AR 100 O5V STEEL EDG
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
4
mm
Grain
100
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31111274 MOUNTED POINT ZY W169 8X10X6MM AR 46 O5V STEEL EDGE
PFERD 31708273 MOUNTED POINT KU 20 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31330272 MOUNTED POINT ZY 40 X 20 X 6 MM AR 24 O5V STEEL EDGE
PFERD 31109256 MOUNTED POINT ZY W163 6 X 13 X 6 MM ADW 60 M5V STEEL
ROEBUCK GHW18506PKM MOUNTED POINT W185 MEDIUM 066064
PFERD 31712278 MOUNTED POINT KU 10 X 3 MM AR 80 O5V STEEL EDGE
PFERD 32107278 MOUNTED POINT SP 13 X 20 X 6 MM AR 80 O5V STEEL EDGE
ROEBUCK 868106 MOUNTED POINT ZY-CYLINDRICAL P60 6 X 13 X 6 MM
PFERD 31124254 MOUNTED POINT ZY W186 13 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 32210254 MOUNTED POINT KE 16 X 45 X 6 MM ADW 46 M5V STEEL
PFERD 31136252 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 24 M5V STEEL
PFERD 31125614 MOUNTED POINT ZY W187 13X25X6MM AN 46 N5B INOX EDGE
PFERD 32208256 MOUNTED POINT KE 20 X 32 X 6 MM ADW 60 M5V STEEL
BOSCH 5 PIECE GRINDING STONE SET 1609200286
PFERD 32214253 MOUNTED POINT KE 25 X 70 X 6 MM ADW 30 M5V STEEL