PFERD 32206253 MOUNTED POINT KE 25 X 25 X 6 MM ADW 30 M5V STEEL


Pencil grinding wheel Pferd Tools

References
pferd tools:32206253
rubix:228A8376
ean:4007220102534
PFERD Mounted point KE 2525 6 ADW 30 M 5 V
brand logo
Technical specifications
Diameter25 mm
Grain30
Rod diameter6 mm

Product details : PFERD 32206253 MOUNTED POINT KE 25 X 25 X 6 MM ADW 30 M5V STEEL


The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
•Priced per piece, order quantity 10 pieces

Technical specifications


Attributes
Diameter25 mm
Grain30
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
  • Usually arrives within 14 working days