Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31319273 MOUNTED POINT ZY W202 20X10X6MM AR 30 O5V STEEL EDGE
PFERD 31319273 MOUNTED POINT ZY W202 20X10X6MM AR 30 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31319273
rubix:
228A8205
ean:
4007220099216
Technical specifications
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31319273 MOUNTED POINT ZY W202 20X10X6MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.69
excl. VAT
/
Each
£
3.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 868106 MOUNTED POINT ZY-CYLINDRICAL P60 6 X 13 X 6 MM
PFERD 31140276 MOUNTED POINT ZY 6 X 25 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31130253 MOUNTED POINT ZY W204 20 X 20 X 6 MM ADW 30 M5V STEEL
PFERD 31326130 MOUNTED POINT ZY 32 X 16 X 6 MM AWCO 46 J5V TOUGH
PFERD 31317274 MOUNTED POINT ZY W201 20X6X6MM AR 46 O5V STEEL EDGE
PFERD 31127330 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 30 J5V TOUGH
PFERD 31130276 MOUNTED POINT ZY W204 20X20X6MM AR 60 O5V STEEL EDGE
ROEBUCK MOUNTED POINT W144 MEDIUM
PFERD 31134130 MOUNTED POINT ZY W220 25 X 25 X 6 MM AWCO 30 J5V TOUGH
PFERD 32212253 MOUNTED POINT KE 20 X 40 X 6 MM ADW 30 M5V STEEL
PFERD 31106276 MOUNTED POINT ZY W153 5X10X6MM AR 60 O5V STEEL EDGE
PFERD 31308270 MOUNTED POINT ZY W172 10X2X3MM AR 100 O5V STEEL EDG
PFERD 31702280 MOUNTED POINT KU 3 X 3 MM AWCO 80 J5V TOUGH
PFERD 32207612 MOUNTED POINT KE 32 X 32 X 6 MM AN 24 N5B INOX EDGE
PFERD 31402270 MOUNTED POINT WR 3 X 6 X 3 MM AR 100 O5V STEEL EDG