Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31127338 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 60 J5V TOUGH
PFERD 31127338 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 60 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31127338
rubix:
228A8097
ean:
4007220802366
Technical specifications
Diameter
16
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31127338 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 60 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
16
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.64
excl. VAT
/
Each
£
4.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32216272 MOUNTED POINT KE 32 X 50 X 8 MM AR 24 O5V STEEL EDGE
PFERD 31134253 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 30 M5V STEEL
PFERD 31107140 MOUNTED POINT ZY W153 5X10X3MM 3 AWCO 80 J5V TOUGH
PFERD 31332274 MOUNTED POINT ZY W242 50X25X6MM AR 46 O5V STEEL EDGE
PFERD 31131256 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 31125340 MOUNTED POINT ZY W187 13 X 25 X 6 MM AWCO 80 J5V TOUGH
PFERD 31131330 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 30 J5V TOUGH
ROEBUCK GHW14603PKM MOUNTED POINT W146 MEDIUM
ROEBUCK GHB13103PKM MOUNTED POINT B131 MEDIUM
PFERD 31116254 MOUNTED POINT ZY W176 10 X 13 X 3 MMADW 46 M5V STEEL
PFERD 31134130 MOUNTED POINT ZY W220 25 X 25 X 6 MM AWCO 30 J5V TOUGH
PFERD 32205273 MOUNTED POINT KE 20 X 20 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31711278 MOUNTED POINT KU 10 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
PFERD 32210274 MOUNTED POINT KE 16 X 45 X 6 MM AR 46 O5V STEEL EDGE