Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31311376 MOUNTED POINT ZY W182 13 X 3 X 3 MM AWCO 60 J5V TOUGH
PFERD 31311376 MOUNTED POINT ZY W182 13 X 3 X 3 MM AWCO 60 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31311376
rubix:
228A8189
ean:
4007220898574
Technical specifications
Diameter
13
mm
Grain
60
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31311376 MOUNTED POINT ZY W182 13 X 3 X 3 MM AWCO 60 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
60
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.66
excl. VAT
/
Each
£
3.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32204273 MOUNTED POINT KE 16 X 16 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31408253 MOUNTED POINT WR 25 X 32 X 6 MM ADW 30 L6B INOX
PFERD 31133259 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 30 J5V TOUGH
PFERD 31110145 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 100 J5V TOUGH
PFERD 31321278 MOUNTED POINT ZY W216 25X6X6MM AR 80 O5V STEEL EDGE
PFERD 31706336 MOUNTED POINT KU 13 X 6 MM AWCO 46 J5V TOUGH
PFERD 31126256 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 60 M5V STEEL
PFERD 31137612 MOUNTED POINT ZY W231 32X40X6MM AN 24 N5B INOX EDGE
PFERD 31122278 MOUNTED POINT ZY W185 13X13X3MM AR 80 O5V STEEL EDGE
PFERD 31136252 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 24 M5V STEEL
PFERD 31109256 MOUNTED POINT ZY W163 6 X 13 X 6 MM ADW 60 M5V STEEL
PFERD 31136254 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 46 M5V STEEL
PFERD 31318613 MOUNTED POINT ZY 20 X 8 X 6 MM AN 30 N5B INOX EDGE
PFERD 31126276 MOUNTED POINT ZY W195 16X20X6MM AR 60 O5V STEEL EDGE
PFERD 31151613 MOUNTED POINT ZY W221 25X40X6MM AN 30 N5B INOX EDGE