Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31313274 MOUNTED POINT ZY 16 X 4 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31313274 MOUNTED POINT ZY 16 X 4 X 6 MM AR 46 O5V STEEL EDGE
Mounted grinding wheels ZY 1604 6 AR 46 O 5 V
References
pferd tools:
31313274
rubix:
228A8192
ean:
4007220098929
Technical specifications
Diameter
16
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31313274 MOUNTED POINT ZY 16 X 4 X 6 MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
16
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31325273 MOUNTED POINT ZY W226 32X8X6MM AR 30 O5V STEEL EDGE
PFERD 31114132 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 60 J5V TOUGH
ROEBUCK MOUNTED POINT W144 MEDIUM
NORTON 66253053251 40X12X6MM 52 A46QB MOUNTED POINT
PFERD 31134743 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 30 L6B INOX
PFERD 31126276 MOUNTED POINT ZY W195 16X20X6MM AR 60 O5V STEEL EDGE
PFERD 32209274 MOUNTED POINT KE 10 X 25 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31375614 MOUNTED POINT ZY W235 40X6X6MM AN 46 N5B INOX EDGE
ROEBUCK GHW16403PKM MOUNTED POINT W164 MEDIUM
PFERD 31104270 MOUNTED POINT ZY 4 X 8 X 6 MM AR 100 O5V STEEL EDG
PFERD 31701270 MOUNTED POINT KU 3 X 6 MM AR 100 O5V STEEL EDGE
PFERD 32211743 MOUNTED POINT KE 25 X 45 X 6 MM ADW 30 L6B INOX
PFERD 31311276 MOUNTED POINT ZY W182 13X3X3MM AR 60 O5V STEEL EDGE
Pencil grinding wheel Flexovit 07660738831
PFERD 31131336 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 46 J5V TOUGH