Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31114132 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 60 J5V TOUGH
PFERD 31114132 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 60 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31114132
rubix:
228A8030
ean:
4007220898499
Technical specifications
Diameter
8
mm
Grain
60
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31114132 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 60 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
60
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.57
excl. VAT
/
Each
£
3.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GHA25006PKM MOUNTED POINT A25 MEDIUM
ROEBUCK GHA34006PKM MOUNTED POINT A34 MEDIUM
PFERD 31327272 MOUNTED POINT ZY W228 32X20X6MM AR 24 O5V STEEL EDGE
PFERD 31321274 MOUNTED POINT ZY W216 25X6X6MM AR 46 O5V STEEL EDGE
GARRYSON MOUNTED POINT AAST KIT GHZP
PFERD 31332274 MOUNTED POINT ZY W242 50X25X6MM AR 46 O5V STEEL EDGE
PFERD 31131256 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 31126253 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 30 M5V STEEL
ROEBUCK GHA39006PKM MOUNTED POINT A39 MEDIUM
PFERD 31127336 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 46 J5V TOUGH
NORTON MNTPOINTA12 A60-TVM 66253055096
PFERD 31323743 MOUNTED POINT ZY W218 25 X 13 X 6 MM ADW 30 L6B INOX
PFERD 31126330 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 30 J5V TOUGH
Pencil grinding wheel Flexovit 07660738859
PFERD 31107250 MOUNTED POINT ZY W153 5 X 10 X 3 MM ADW 100 M5V STEEL