Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31311276 MOUNTED POINT ZY W182 13X3X3MM AR 60 O5V STEEL EDGE
PFERD 31311276 MOUNTED POINT ZY W182 13X3X3MM AR 60 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31311276
rubix:
228A8188
ean:
4007220098806
Technical specifications
Diameter
13
mm
Grain
60
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31311276 MOUNTED POINT ZY W182 13X3X3MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
60
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 1.00CT SINGLE POINT DIAMOND DRESSER WHEEL
PFERD 32105278 MOUNTED POINT SP 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31132253 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 30 M5V STEEL
NORTON 66243538896 52 MOUNTED POINT/WHEEL 86A-20X25-41A 46PV
NORTON MNTPOINT A5 A60-TVM 66253055094
ROEBUCK 868099 MOUNTED POINT ZY-CYLINDRICAL P100 8 X 13 X 3 MM
PFERD 31128273 MOUNTED POINT ZY 16 X 40 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31405274 MOUNTED POINT WR 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31187272 MOUNTED POINT ZY W231 32X40X8MM AR 24 O5V STEEL EDGE
PFERD 31325613 MOUNTED POINT ZY W226 32X8X6MM AN 30 N5B INOX EDGE
PFERD 31129613 MOUNTED POINT ZY W197 16X50X6MM AN 30 N5B INOX EDGE
PFERD 31115278 MOUNTED POINT ZY W176 10X13X6MM AR 80 O5V STEEL EDGE
PFERD 31134130 MOUNTED POINT ZY W220 25 X 25 X 6 MM AWCO 30 J5V TOUGH
PFERD 31146254 MOUNTED POINT ZY W188 13 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 31111278 MOUNTED POINT ZY W169 8X10X6MM AR 80 O5V STEEL EDGE