PFERD 31134743 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 30 L6B INOX
Shaft-mounted grinding wheels ZY 2525 6 ADW 30 L 6 B
See technical informationReferences
Pferd Tools:ZY 2525 6 ADW 30 L6B INOX
Rubix:228A8140
Manufacturer :31134743
EAN:4007220346938

Product details : PFERD 31134743 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 30 L6B INOX
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
- Usually arrives within 14 working days
