PFERD 35501613 MTD.POINT A 1 6 AN 30 N5B INOX EDGE
Mounted points A 1 6 An 30 N 5B
See technical informationReferences
Pferd Tools:A 1 6 AN 30 N5B INOX EDGE
Rubix:305A9026
Manufacturer :35501613
EAN:4007220347089

Product details : PFERD 35501613 MTD.POINT A 1 6 AN 30 N5B INOX EDGE
Mounted points A 1 6 An 30 N 5B
Technical specifications
Attributes
| Diameter | 19 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
- Usually arrives within 14 working days
