PFERD 31103135 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 60 J5V TOUGH
Mounted points Zy 0306 3 Awco 60 J 5V
See technical informationReferences
Pferd Tools:ZY 0306 3 AWCO 60 J5V TOUGH
Rubix:228A7976
Manufacturer :31103135
EAN:4007220898437




Product details : PFERD 31103135 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 60 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 0306 3 Awco 60 J 5V
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- Usually arrives within 14 working days
