PFERD 31325613 MOUNTED POINT ZY W226 32X8X6MM AN 30 N5B INOX EDGE
Mounted points Zy 3208 6 An 30 N 5B
See technical informationReferences
Pferd Tools:ZY 3208 6 AN 30 N5B INOX EDGE
Rubix:228A8220
Manufacturer :31325613
EAN:4007220099629

Product details : PFERD 31325613 MOUNTED POINT ZY W226 32X8X6MM AN 30 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Mounted points Zy 3208 6 An 30 N 5B
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days
