PFERD 31124274 MOUNTED POINT ZY W186 13X20X6MM AR 46 O5V STEEL EDGE

Mounted points Zy 1320 6 Ar 46 O 5V

See technical information

References

Pferd Tools:ZY 1320 6 AR 46 O5V STEEL EDGE
Rubix:228A8074
Manufacturer :31124274
EAN:4007220096277
PFERD Mounted point ZY 1320 6 AR 46 O 5 V

Technical specifications

Diameter13 mm
Rod diameter6 mm
See all Specifications

Product details : PFERD 31124274 MOUNTED POINT ZY W186 13X20X6MM AR 46 O5V STEEL EDGE


The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 1320 6 Ar 46 O 5V

Technical specifications


Attributes
Diameter13 mm
Rod diameter6 mm
Grain46
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
  • Usually arrives within 14 working days