Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31127253 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31127253 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 30 M5V STEEL
Mount.wheel cylindrical shape ZY 16x32mm
References
pferd tools:
31127253
rubix:
228A8091
ean:
4007220096598
Technical specifications
Diameter
16
mm
Grain
30
Rod diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 31127253 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 30 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
16
mm
Grain
30
Rod diameter
6
mm
Length
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.96
excl. VAT
/
Each
£
3.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32102420 MOUNTED POINT SP3 X 6 X 3 MM AWCO 80 J5V TOUGH
PFERD 31317254 MOUNTED POINT ZY W201 20 X 6 X 6 MM ADW 46 M5V STEEL
ROEBUCK GHA04006PKM MOUNTED POINT A4 MEDIUM
PFERD 35501613 MTD.POINT A 1 6 AN 30 N5B INOX EDGE
ROEBUCK GHA31006PKM MOUNTED POINT A31 MEDIUM 66023
PFERD 31313274 MOUNTED POINT ZY 16 X 4 X 6 MM AR 46 O5V STEEL EDGE
PFERD 32206253 MOUNTED POINT KE 25 X 25 X 6 MM ADW 30 M5V STEEL
PFERD 32208273 MOUNTED POINT KE 20 X 32 X 6 MM AR 30 O5V STEEL EDGE
PFERD 32107336 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 32210274 MOUNTED POINT KE 16 X 45 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31328276 MOUNTED POINT ZY W236 40X10X6MM AR 60 O5V STEEL EDGE
PFERD 31107270 MOUNTED POINT ZY W153 5X10X3MM AR 100 O5V STEEL EDG
PFERD 31706278 MOUNTED POINT KU 13 X 6 MM AR 80 O5V STEEL EDGE
PFERD 32205743 MOUNTED POINT KE 20 X 20 X 6 MM ADW 30 L6B INOX
PFERD 31406278 MOUNTED POINT WR 13 X 20 X 6 MM AR 80 O5V STEEL EDGE