PFERD 31113614 MOUNTED POINT ZY 8 X 16 X 6 MM AN 46 N5B INOX EDGE
Mounted points Zy 0816 6 An 46 N 5B
See technical informationReferences
Pferd Tools:ZY 0816 6 AN 46 N5B INOX EDGE
Rubix:228A8027
Manufacturer :31113614
EAN:4007220346860




Product details : PFERD 31113614 MOUNTED POINT ZY 8 X 16 X 6 MM AN 46 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 0816 6 An 46 N 5B
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Usually arrives within 14 working days
